500 MCM THHN/THWN-2 Stranded Copper, Black, 2500'
Item #:
131591
Cat #:
THHN500STRBLK2500RL
UPC:
980100234430
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.
Overview
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100234430, THHN500STRBLK2500RL
Specifications
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)