Voltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1A

Item #: 131630

Cat #: R1A0033WNPLPH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1AVoltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1A, with Label, Door Mount

Overview

Voltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1AVoltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1A, with Label, Door Mount
Also known as: R1A0033WNPLPH

Specifications

Mounting: Door
Height: 4 in
Width: 9 in
Type: Voltage Detector/Indicator
Color: Yellow
Volts DC Range: 30 - 1000
Mounting: Door
Width: 9 in
Color: Yellow
Height: 4 in
Type: Voltage Detector/Indicator
Volts DC Range: 30 - 1000