MAX VRT CBL MGR 8W 13D GATES SPOOLS

Item #: 1316686

Cat #: VM813

UPC: 662620555140

to view pricing and more.
Documents & Guides
MAX VRT CBL MGR 8W 13D GATES SPOOLS

Overview

MAX VRT CBL MGR 8W 13D GATES SPOOLS
Also known as: 662620555140, VM813

Features & Benefits

  • Vertical
  • 8" Wide
  • 13" Deep
  • With Gates and Spools

Specifications

No Specifications Available