MAX VRT CBL MGR 6W 13D GATES SPOOLS

Item #: 1316687

Cat #: VM613

UPC: 662620555133

to view pricing and more.
Documents & Guides
MAX VRT CBL MGR 6W 13D GATES SPOOLS

Overview

MAX VRT CBL MGR 6W 13D GATES SPOOLS
Also known as: 662620555133, VM613

Features & Benefits

  • Vertical
  • 6" Wide
  • 13" Deep
  • With Gates and Spools

Specifications

No Specifications Available