4' 17W T8 LED Lamp, 41K

Item #: 1316777

Cat #: LED17T8L48FGIS841SUBG8

UPC: 046135400988

to view pricing and more.
Documents & Guides
SubstiTUBE Instant Start LED Lamp, 4 Foot, 17 Watt, 120-277 Volt, T8, Frosted Glass, 82 CRI, 2300 Lumens 4100K, 36000 Average Life Hours, Standard Case Qty: 10

Overview

SubstiTUBE Instant Start LED Lamp, 4 Foot, 17 Watt, 120-277 Volt, T8, Frosted Glass, 82 CRI, 2300 Lumens 4100K, 36000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135400988, LED17T8L48FGIS841SUBG8

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 4 ft, 48 in
Lumens: 2300
Wattage: 17
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Volts AC: 120
Lumens: 2300
Material: Glass
Dimmable: No
Type: Ballast Compatible (Type A)