REXEL logo

Lx Disk Light Honeycomb-white

Item #: 1317
Cat #: 9452-15
UPC: 785652945267
Sign In or Register to view pricing and more.
Sea Gull Lighting; Honey Comb Trim; Lx Disk Light; Size: 2-1/2 In Diameter; Height: 1/4 In; Material: Polycarbonate Trim, Anodized Aluminum Baffle; Finish: White Trim, Black Baffle

Product Overview

Sea Gull Lighting; Honey Comb Trim; Lx Disk Light; Size: 2-1/2 In Diameter; Height: 1/4 In; Material: Polycarbonate Trim, Anodized Aluminum Baffle; Finish: White Trim, Black Baffle
Also known as: 785652945267, 9452-15

Documents

Frequently Bought Together (25)
Sea Gull
9774 Xenon Bulb, T5, 18W
Ambiance Lighting
9454-12 Electronic Lighting Transformer, 15-60W, 1P, 120V-12V
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Halo
5001P Baffle Trim, 5", White Baffle/White Trim
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Kidde Fire
21007582 Smoke Alarm, Hard Wired, 120VAC, 9V Battery Back-Up
Halo
993W Baffle Trim, 4", White Baffle/White Trim
Sea Gull
9485-12 Puck Light, Xenon, 18W, 12V, Black
Ambiance Lighting
9481-15 Wiring Compartment Snap-On Cover
Leviton
85009 Toggle Switch Wallplate, 2-Gang, Thermoset, Brown
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
54504-2 4-Way Switch, Framed Toggle, 15A, 120/277V, Brown, Side Wired
Hubbell-Raco
130 4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" & 3/4" KOs, Steel
Greenlee
825-2-3/4 2-3/4" Hole Saw
Lutron
AY-603PH-WH Toggle Dimmer, 600W, 3-Way, Ariadni, White
Intermatic
WP1000C In-Use Cover, 1-Gang, Weatherproof
Ambiance Lighting
94462-12 Transformer, Single Output, Magnetic, 300W, 1P, 120VAC-12VAC
Philips Lighting
F32T8/TL850-PLUS-ALTO-HV-30PK Fluorescent Lamp, Long Life T8, 48", 32W, 5000K
Leviton
1453-2 3-Way Toggle Switch, 15A, 120VAC, Brown, Residential Grade
Halo
5051PS Shower Trim, 5", White
Philips Lighting
F32T8/ADV835-ALTO-30PK Fluorescent Lamp, High Lumen, Advantage, T8, 48", 32W, 3500K
Leviton
LTB60-1LZ Preset Countdown Timer, 60 Minute
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)