Freestand Dual Access Gray Inside Type 12, 90.06x72.06x24.06, Gray, Steel

Item #: 1317444

Cat #: A907224FSDADG

UPC: 783510388898

Sign In or Register to view pricing and more.
NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Gray Inside Type 12, A907224FSDADG item measures 90.06x72.06x24.06in. with a material of Steel colored Gray.

Overview

NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Gray Inside Type 12, A907224FSDADG item measures 90.06x72.06x24.06in. with a material of Steel colored Gray.

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510388898, A907224FSDADG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 90.060 in
Width: 72.060 in
Depth: 24.060 in
Finish: Powder Coated
Color: Gray
Material: Steel
Width: 72.060 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 90.060 in
Depth: 24.060 in