This product has been discontinued.

Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 13175
Cat #: RX5331-0
UPC: 050169993033
to view pricing and more.
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2 Inch. (5) 3/4 Inch Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: Gray.
Overview
Weatherproof Box, 1-Gang, Die Cast. Depth: 2 Inch. (5) 3/4 Inch Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: Gray.
Also known as: 050169993033, RX5331-0
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 in |
| Gangs: | 1 |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Color: | Gray |
| Gangs: | 1 |
| Threaded Outlet Diameter: | 3/4 in |