Servo Motors, Low Inertia, VPL, 480 Volt AC, 63 mm Bolt Circle, 7200-8000RPM, No Brake

Item #: 1317658

Cat #: VPL-B0631T-PJ12AS

UPC: 889508471037

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, VPL, 480 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, T Winding, 7200-8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, IP66 Shaft Seal Fitted

Overview

Servo Motors, Low Inertia, VPL, 480 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, T Winding, 7200-8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, IP66 Shaft Seal Fitted

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0631T-PJ12AS from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has one magnet stack, multi-turn 18 bit, keyed shaft, SpeedTEC® right angle DIN, IEC metric mounting flange, and IP66 shaft seal fitted. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 889508471037, VPL-B0631T-PJ12AS

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 63 mm
RPM: 7200 - 8000
Volts AC: 480
Size: 63 mm
Type: Servo Motor, Low Inertia
RPM: 7200 - 8000