18 AWG MTW Stranded Copper, Gray, 2500'

Item #: 1317860

Cat #: MTW18STR264GRY2500RL

UPC:

to view pricing and more.
Documents & Guides
18 AWG Type MTW Stranded Copper, 2/64, Gray, 2500 Foot Reel, Machine Tool & Appliance Wire, 600V, PVC Insulated

Overview

18 AWG Type MTW Stranded Copper, 2/64, Gray, 2500 Foot Reel, Machine Tool & Appliance Wire, 600V, PVC Insulated

Type MTW or TEW conductors are primarily used in control cabinets, in machine tool applications, and in appliance wiring applications at temperatures -25°C to 105°C. For use in accordance with the National Electrical Code (NEC) and NFPA Standard 79. Voltage rating for all applications is 600 volts. 

Also known as: MTW18STR264GRY2500RL

Specifications

Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded