LED High Bay, 15000 Lumen, 165 Watt, 4000K, 120V

Item #: 1317976

Cat #: PLED215L4K12UNNACRGL5GDSH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Wet Location, 15000 Lumen, 165 Watt, 4000K, 70 CRI, 120 Volt, Universal Mounting (Ceiling & Pendant), Type 5 Low Angle Glass Optics, Optic Guard, Uplight Shield, Corrosion-Resistant Gray

Overview

LED High Bay, Wet Location, 15000 Lumen, 165 Watt, 4000K, 70 CRI, 120 Volt, Universal Mounting (Ceiling & Pendant), Type 5 Low Angle Glass Optics, Optic Guard, Uplight Shield, Corrosion-Resistant Gray
Also known as: PLED215L4K12UNNACRGL5GDSH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Volts AC: 120
Wattage: 165
Mounting: Universal
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Mounting: Universal
Lumens: 15000
Wattage: 165
Light Technology: LED