LED High Bay, Wet Location, 4000K, 10000L, 98W, 120V

Item #: 1317978

Cat #: PLED210L4K12UNNACRGL5GDSH

UPC:

to view pricing and more.
Documents & Guides
LED High Bay, Wet Location, 4000K, 10000 Lumen, 98 Watt, Auto Sensing 120 Volt, Universal Mounting (Ceiling & Pendant), Type 5 Low Angle Glass Optics, Optic Guard, Uplight Shield, Corrosion-Resistant Gray

Overview

LED High Bay, Wet Location, 4000K, 10000 Lumen, 98 Watt, Auto Sensing 120 Volt, Universal Mounting (Ceiling & Pendant), Type 5 Low Angle Glass Optics, Optic Guard, Uplight Shield, Corrosion-Resistant Gray
Also known as: PLED210L4K12UNNACRGL5GDSH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 10000
Mounting: Universal
Wattage: 98
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 10000
Wattage: 98
Volts AC: 120
Mounting: Universal
Light Technology: LED