Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CEWDM23994T 15HP 3500RPM
Item #: 1317998
Cat #: CEWDM23994T
UPC: 781568503416
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CEWDM23994T 15HP 3500RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CEWDM23994T 15HP 3500RPM
Also known as:
781568503416, CEWDM23994T
Specifications
Phase:
3
Horsepower:
15
Amps:
60
Phase:
3
Amps:
60
Horsepower:
15
Close
Close and Retry