Push Button, Yellow Jumbo Mushroom Head, 2NO Contacts, 30mm, Momentary

Item #: 1318173

Cat #: 10250T174-2

UPC: 782113951744

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, 30 mm, Heavy-Duty, Watertight/Oiltight, Pushbutton, 2 Normally Open Contacts, Yellow, Jumbo Mushroom , Momentary, NEMA 3, 3R, 4, 4X, 12, 13, 10250T series

Overview

Pushbutton, 30 mm, Heavy-Duty, Watertight/Oiltight, Pushbutton, 2 Normally Open Contacts, Yellow, Jumbo Mushroom , Momentary, NEMA 3, 3R, 4, 4X, 12, 13, 10250T series

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113951744, 10250T174-2

Specifications

Size: 30 mm
Type: Mushroom Head, Pushbutton
Color: Yellow
Size: 30 mm
Color: Yellow
Type: Mushroom Head, Pushbutton