Cat 6A Patch Cord, 7'

Item #: 1318378

Cat #: 6210G-7S

UPC: 078477262511

to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 7FT, Grey

Overview

eXtreme Cat 6A Standard Patch Cord, 7FT, Grey

eXtreme 10G Standard Patch Cord, CAT 6A, 7-foot length, grey

Also known as: 078477262511, 6210G-7S

Specifications

Length: 7 ft
Color: Gray
Length: 7 ft
Color: Gray