Cat 6A Patch Cord, 5'

Item #: 1318379

Cat #: 6210G-5S

UPC: 078477262504

to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 5FT, Grey

Overview

eXtreme Cat 6A Standard Patch Cord, 5FT, Grey

eXtreme 10G Standard Patch Cord, CAT 6A, 5-foot length, grey

Also known as: 078477262504, 6210G-5S

Specifications

Length: 5 ft
Color: Gray
Length: 5 ft
Color: Gray