12-2 MC-STAT LITE BN GY GN 250FT COIL

Item #: 1318470

Cat #: 5804-42-01

UPC: 077680258847

to view pricing and more.
Documents & Guides
No Documents Available
12-2 MC-STAT LITE BN GY GN 250FT COIL

Overview

12-2 MC-STAT LITE BN GY GN 250FT COIL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680258847, 5804-42-01

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Conductors: 2
Material: Copper
Color: Brown/Gray
Stranding: Solid