BUS SUPPORT

Item #: 1318692

Cat #: ACS63

UPC: 096359280484

Sign In or Register to view pricing and more.
Documents & Guides

Overview

BUS SUPPORT

Aluminum alloy bus support for aluminum cable to insulator.

Also known as: 096359280484, ACS63

Features & Benefits

  • Conductor Range: #4 - 250 MCM AAC and #4 - 4/0 ACSR
  • Cable Diameter Ranges: Small Groove - 0.232 - 0.500 inches and Large Groove - 0.500 - 0.575 inches
  • Bolt Circle Diameter - 3 inch
  • Material: Castings - 356-T6 aluminum alloy, Clamping Hardware - aluminum alloy
  • Clamping bolts have hex-stops for one-wrench installation
  • Provided with four galvanized steel HH bolts, lock washers and flat washers to mount to insulator cap.
  • Cap screws are supplied for upright mounting.

Specifications

No Specifications Available