Miniature Circuit Breaker - 1 Pole

Item #: 1319084
Cat #: SU201M-K7
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 7A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 7A, 1P Ul489
Also known as: SU201M-K7

Specifications

Amps: 7
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 7
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)