LED Flush Mount, 24 Watt, 1400 Lumen, 3000K, 120V

Item #: 1319201
Cat #: FMLACL1420830BAM4
UPC: 888791024883
Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount, 14 Inch Diameter, 24 Watt, 1400 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Brushed Aluminum Finish

Overview

LED Flush Mount, 14 Inch Diameter, 24 Watt, 1400 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Brushed Aluminum Finish
Provides general illumination in commercial and residential applications. Ideal for use in closets, foyers, hallways, corridors, living rooms, bedrooms, offices, stairways and more. 
Also known as: 888791024883, FMLACL1420830BAM4

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Mounting: Flush
Lumens: 1400
Volts AC: 120
Diameter: 14 in
Color: Brushed Aluminum
Light Technology: LED
Dimmable: Yes
Wattage: 24
Mounting: Flush
Volts AC: 120
Color: Brushed Aluminum
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1400
Diameter: 14 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)