9-Light Chandelier, 75W, A19, 120V, Heirloom Bronze Finish

Item #: 1319206
Cat #: 3115209-782
UPC: 785652000683
Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

Nine Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652000683, 3115209-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Diameter: 29 in
Wattage: 75
Volts AC: 120
Type: Chandelier
Color: Heirloom Bronze
Diameter: 29 in
Volts AC: 120
Base: Medium Screw (E26)
Wattage: 75
Type: Chandelier

Customer Reviews

No reviews for this product
(0)