MOLDED CASE CIRCUIT BRKR 600Y/347V 30A

Item #: 1319326

Cat #: BDA260301

UPC: 606481152094

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 30A
Also known as: 606481152094, BDA260301

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 14 kA