2FT LED LAMP 8W

Item #: 1319468
Cat #: L24T8/835/8G-EB
UPC:
Sign In or Register to view pricing and more.
2FT LED LAMP 8W

Overview

2FT LED LAMP 8W
Also known as: L24T8/835/8G-EB

Specifications

Volts AC: 120-277
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC: 120-277
Lumens: 1100
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)