This product has been discontinued.

LED Linear High Bay, 4', 175W, 23960L, 5000K, 120-277V
Item #: 1319480
Cat #: ARBAY4-175
UPC: 019813605814
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 4 Foot, 175 Watt, 23960 Lumen, 5000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Overview
LED Linear High Bay, 4 Foot, 175 Watt, 23960 Lumen, 5000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Also known as: 019813605814, ARBAY4-175
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 175 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Lumens: | 23960 |
| Volts AC Range: | 120 - 277 |
| Shape: | Rectangular |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 175 |
| Color: | White |
| Lumens: | 23960 |
| Shape: | Rectangular |