60032 AREAFLD1A145UNVD740T4BZ 1/CS 1/SKU

Item #: 1319867

Cat #: AREAFLD1A/145UNVD840/T4/BZ

UPC: 046135600326

to view pricing and more.
Documents & Guides
No Documents Available
60032 AREAFLD1A145UNVD740T4BZ 1/CS 1/SKU *Sylvania Part # 60032*

Overview

60032 AREAFLD1A145UNVD740T4BZ 1/CS 1/SKU *Sylvania Part # 60032*
Also known as: 046135600326, AREAFLD1A/145UNVD840/T4/BZ

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Wattage: 145
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 145
Light Technology: LED
Mounting: Surface
Color: Bronze
Dimmable: Yes