This product has been discontinued.

LED Wallpack, 30W, 120-277V, 4000K, 3800 Lumen, Bronze, Photocontrol
Item #: 1319874
Cat #: WALPAK2C/030UNV740/CO/BZ/P
UPC: 046135755699
to view pricing and more.
Documents & Guides
LED Wallpack, 30 Watt, 120-277 Volt, 4000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Photocontrol, Bronze *Sylvania Part # 75569*
Overview
LED Wallpack, 30 Watt, 120-277 Volt, 4000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Photocontrol, Bronze *Sylvania Part # 75569*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135755699, WALPAK2C/030UNV740/CO/BZ/P
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Wattage: | 30 |
| Light Technology: | LED |