BLM ECP3660T-4 3HP 3500RPM 3P

Item #: 1319885

Cat #: ECP3660T-4

UPC: 781568136560

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP3660T-4 3HP 3500RPM 3P

Overview

BLM ECP3660T-4 3HP 3500RPM 3P
Also known as: 781568136560, ECP3660T-4

Specifications

Phase: 3
Horsepower: 3
Amps: 3.400
Phase: 3
Amps: 3.400
Horsepower: 3