Multiwire connectors, 100A, #14-2 AWG Cu, Q18, Frame G, Series C, 3W

Item #: 1319976
Cat #: 3TA100G3K
UPC: 786679096673
Sign In or Register to view pricing and more.
Documents & Guides
Multiwire Connectors, 100 Amp, 3 Wires Per Terminal, Cu Wire, 14 - 2 AWG Range, For G-Frame Breaker,

Overview

Multiwire Connectors, 100 Amp, 3 Wires Per Terminal, Cu Wire, 14 - 2 AWG Range, For G-Frame Breaker,
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679096673, 3TA100G3K

Specifications

Poles: 3
Amps: 100
Type: Terminal Lugs
Size: G Frame
Allowable Gauge Range: 14 - 2
Poles: 3
Type: Terminal Lugs
Allowable Gauge Range: 14 - 2
Amps: 100
Size: G Frame

Customer Reviews

No reviews for this product
(0)