M18™ Fuel 1/2" Drill Driver Kit

Item #: 1320018

Cat #: 2803-22

UPC: 045242002313

to view pricing and more.
Documents & Guides
M18™ Fuel 1/2" Drill Driver Kit, Includes: (1) M18™ Fuel 1/2" Drill Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, Belt Clip & Bit Holder

Overview

M18™ Fuel 1/2" Drill Driver Kit, Includes: (1) M18™ Fuel 1/2" Drill Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, Belt Clip & Bit Holder

The M18 FUEL™ ½” Drill/Driver is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Also known as: 045242002313, 2803-22

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 1/2 in. Drill Driver to provide up to 60% more power than the competitive set
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
  • Up to 60% more power: 1,200 in-lbs of torque
  • LED on foot of tool for better lighting in dark spaces
  • Compatible with all M18 batteries & tools

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery