Drip Shield for Large Type 12

Item #: 1320458

Cat #: ADK24HH

UPC: 783510268138

to view pricing and more.

Overview

HOF ADK24HH DRIP SHIELD FOR L

Drip Shield Kit for Type 12 Free-Stand and Floor Mount Enclosure with Concealed Hinges protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.

Also known as: 783510268138, ADK24HH

Specifications

Color: Gray
Weight: 2 lb
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Gray
Finish: Powder Coated
Weight: 2 lb
IP/NEMA Rating: NEMA 12