LED Downlight, 5-6", 3000K

Item #: 1320513

Cat #: S29062

UPC: 045923290626

to view pricing and more.
Documents & Guides
Led Direct Wire Downlight: Edge-Lit; 5-6 Inch, 11.6 Watt, 3000K, 120 Volt. Dimmable. AKA: 11.6WLED/DW/EL/5-6/30K/120V.

Overview

Led Direct Wire Downlight: Edge-Lit; 5-6 Inch, 11.6 Watt, 3000K, 120 Volt. Dimmable. AKA: 11.6WLED/DW/EL/5-6/30K/120V.

11.6Wled/Dw/El/5-6/30K/120V 11.6 Watt Led Direct Wire Downlight; Edge-Lit; 5-6 Inch; 3000K; 120 Volt; Dimmable.

Also known as: 045923290626, S29062

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 11
Dimmable: Yes
Volts AC: 120
Light Technology: LED