17 watt T8 LED; 5000K; Medium Bi Pin base; 50000 Average rated hours; 2200 Lumens

Item #: 1320712

Cat #: S9907

UPC: 045923099076

to view pricing and more.
Documents & Guides
17T8 LED 48-850 BP 120-277V

Overview

17T8 LED 48-850 BP 120-277V
Also known as: 045923099076, S9907

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Wattage: 17
Dimmable: No
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)