Rope Light, Incandescent, 150', 120V, Clear

Item #: 132093
Cat #: RL-CL-150
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rope Light, Incandescent, 120 Volt, Diameter: 1/2 inch, Color: Clear, Length: 150 foot

Overview

Rope Light, Incandescent, 120 Volt, Diameter: 1/2 inch, Color: Clear, Length: 150 foot
Also known as: RL-CL-150

Specifications

Length: 150 ft
Color: Clear
Volts AC: 120
Light Technology: Incandescent
Length: 150 ft
Volts AC: 120
Color: Clear
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)