Metal Halide Lamp, Single-Ended, MSR, 200W

Item #: 132102

Cat #: HMI200SE

UPC:

to view pricing and more.
Metal Halide Lamp, Single-Ended, 200 Watt, 70 Volt, Bulb: MSR (Single-Ended), Base: 2-Pin (GZY9.5), Lumens: 16000, CRI: 90, Color Temperature: 6000K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 54220*

Overview

Metal Halide Lamp, Single-Ended, 200 Watt, 70 Volt, Bulb: MSR (Single-Ended), Base: 2-Pin (GZY9.5), Lumens: 16000, CRI: 90, Color Temperature: 6000K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 54220*
Also known as: HMI200SE

Specifications

Shape: MSR (Single-Ended)
Lumens: 16000
Color Temperature: 6000 (Daylight)
Color Rendering Index (CRI): 90
Wattage: 200
Light Technology: HID
Base: 2-Pin (GZY9.5)
Shape: MSR (Single-Ended)
Color Temperature: 6000 (Daylight)
Wattage: 200
Base: 2-Pin (GZY9.5)
Lumens: 16000
Color Rendering Index (CRI): 90
Light Technology: HID