60038 AREAFLD1A110UNVD840T4BZ 1/CS 1/SKU

Item #: 1321082

Cat #: AREAFLD1A/095UNVD740/T4/BZ

UPC: 046135600388

to view pricing and more.
Documents & Guides
No Documents Available
60038 AREAFLD1A110UNVD840T4BZ 1/CS 1/SKU *Sylvania Part # 60038*

Overview

60038 AREAFLD1A110UNVD840T4BZ 1/CS 1/SKU *Sylvania Part # 60038*
Also known as: 046135600388, AREAFLD1A/095UNVD740/T4/BZ

Specifications

Lumens: 12700
Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 12700
Wattage: 110
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED