ProLine G2 DC Mounting Subpanel, 2200x1200

Item #: 1321740

Cat #: P2PD2212G

UPC: 783510324810

to view pricing and more.
Documents & Guides
ProLine G2 Disconnect Mounting Subpanel, Fits Frame: 2200 mm x 1200 mm, Dimensions: 82.9" x 44.4"

Overview

ProLine G2 Disconnect Mounting Subpanel, Fits Frame: 2200 mm x 1200 mm, Dimensions: 82.9" x 44.4"

ProLine G2 Disconnect Components are used with ProLine G2 Disconnect Frames and Doors to configure a custom Disconnect Enclosure Solution for widths >1000 mm wide. These components are identical to the standard ProLine G2 components (i.e. ProLine G2 Solid Tops, Gland Plates, Mounting Subpanel) with the exception that the center support is offset 100mm (to accommodate the hinged mullion).

Also known as: 783510324810, P2PD2212G

Specifications

Material: Steel
Material: Steel