M12 Heated Hoodie, Medium, Gray

Item #: 1321760

Cat #: 302G-20M

UPC: 045242523696

to view pricing and more.
Documents & Guides
Heated Hoodie, Size: Large, Gray ***Hoodie Only, Battery & Charger Sold Separately***

Overview

Heated Hoodie, Size: Large, Gray ***Hoodie Only, Battery & Charger Sold Separately***

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.

Also known as: 045242523696, 302G-20M, Laying pipe

Features & Benefits

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
  • Heating zones: chest & back
  • Washer and dryer safe
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket

Specifications

Color: Gray
Size: Medium
Color: Gray
Size: Medium