Contactor, 116A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1321827

Cat #: 100-E116ED11

UPC: 889508534916

to view pricing and more.
Documents & Guides
Contactor, 116 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , with PLC Interface, 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 116 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , with PLC Interface, 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space

Also known as: 889508534916, 100-E116ED11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 116
Volts DC Control Range: 100 - 250
Family / Style: 100-E
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 116
Family / Style: 100-E
Special Program: Rockwell Automation Preferred Product
Type: Contactor, MCS-E
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250