Cord Clip, VHB Adh., .38" (9.7mm) Bundle

Item #: 1322157

Cat #: ACC38-AV-M300

UPC: 074983194940

to view pricing and more.
Documents & Guides
High bond adhesive backed cord clip, .38" (9.7mm) bundle, weather resistant, black.

Overview

High bond adhesive backed cord clip, .38" (9.7mm) bundle, weather resistant, black.
Also known as: 074983194940, ACC38-AV-M300

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in