InvisiLED Tape Light Joiner Cable, 72"

Item #: 132245

Cat #: LED-T-IC72

UPC: 790576128658

to view pricing and more.
Documents & Guides
InvisiLED Tape Light Joiner Cable, 72 inch

Overview

InvisiLED Tape Light Joiner Cable, 72 inch
Also known as: 790576128658, LED-T-IC72

Specifications

Wattage: 60
Length: 6 ft
Light Technology: LED
Wattage: 60
Light Technology: LED
Length: 6 ft