
to view pricing and more.
Documents & Guides
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 2 In; Handle Length: 11-3/4 In; Finish: Polyurethane-coated Strap; Strap Length: 17 In; O.d. Tube Capacity: 3-1/2 In; Strap Width: 1-1/16 In; Weight: 1-3/4 Lb
Overview
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 2 In; Handle Length: 11-3/4 In; Finish: Polyurethane-coated Strap; Strap Length: 17 In; O.d. Tube Capacity: 3-1/2 In; Strap Width: 1-1/16 In; Weight: 1-3/4 Lb
Also known as: 095691313553, 31355, strap wrench
Specifications
No Specifications Available