REXEL logo

Halogen 50w Bi-pin-clear-12v

Item #: 1323
Cat #: 9794-32
UPC:
Sign In or Register to view pricing and more.
Sea Gull Lighting; Halogen Bulb; Size: 1/2 In Diameter X 1-13/16 In Length; Wattage: 50 Wtt; Voltage Rating: 12 V; Lumens: 900 Lm; Color Temperature: 2900 Deg K; Shape: T4; Base: Gy6.35 Bi-pin; Average Life: 2000 Hr; Finish: Clear; Material: Glass; Gas Filled: Halogen

Product Overview

Sea Gull Lighting; Halogen Bulb; Size: 1/2 In Diameter X 1-13/16 In Length; Wattage: 50 Wtt; Voltage Rating: 12 V; Lumens: 900 Lm; Color Temperature: 2900 Deg K; Shape: T4; Base: Gy6.35 Bi-pin; Average Life: 2000 Hr; Finish: Clear; Material: Glass; Gas Filled: Halogen
Also known as: 9794-32

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)