
Stamped Standing Seam Clamp, Stainless Steel, M6 Thread Size
Item #: 1323012
Cat #: LPS815
UPC: 782856590231
to view pricing and more.
Documents & Guides
Standing Seam Clamps for rectangular, rounded or boxed ridge seams. These Stamped Standing Seam Clamp is stainless steel and has a M6 thread size.
Overview
Standing Seam Clamps for rectangular, rounded or boxed ridge seams. These Stamped Standing Seam Clamp is stainless steel and has a M6 thread size.
Standing Seam Clamps for rectangular, rounded or boxed ridge seams.
Also known as: 782856590231, LPS815
Features & Benefits
- Clamps to rectangular, rounded or boxed ridge seams
- For use with one hole cable straps to secure conductors
Specifications
| Depth: | 1.500 in |
| Material: | Stainless Steel 18-8 (EN 1.4305) |
| Width: | 1.820 in |
| Depth: | 1.500 in |
| Width: | 1.820 in |
| Material: | Stainless Steel 18-8 (EN 1.4305) |