This product has been discontinued.

LED Wallpack, 110 Watt, 15113 Lumen, 5000K, 120V
Item #: 1323511
Cat #: WP3LED110/PCS
UPC: 019813598352
to view pricing and more.
Documents & Guides
LED Wallpack, 110 Watt, 15113 Lumen, 5000K, 79 CRI, 120 Volt, Swiverl Photocell, Bronze Finish, Prismatic Lens
Overview
LED Wallpack, 110 Watt, 15113 Lumen, 5000K, 79 CRI, 120 Volt, Swiverl Photocell, Bronze Finish, Prismatic Lens
Also known as: 019813598352, WP3LED110/PCS
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 110 |
| Volts AC: | 120 |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | 15113 |
| Type: | Wallpack |
| Wattage: | 110 |
| Color: | Bronze |
| Lumens: | 15113 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Light Technology: | LED |