Rotary Switch, SPST, Maintained

Item #: 1323654
Cat #: GSW-61
UPC: 032076890612
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Switch, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: 6" 18 AWG Wire Leads.

Overview

Rotary Switch, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: 6" 18 AWG Wire Leads.
Also known as: 032076890612, GSW-61

Specifications

Volts AC: 120
Type: Incandescent
Volts AC: 120
Type: Incandescent

Customer Reviews

No reviews for this product
(0)