LED High Bay, 11250 Lumen, 80 Watt, 5000K, 100-277V
Item #:
1323791
Cat #:
HEU7MC2ANNWNGN
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, Medium, 11250 Lumen, 80 Watt, 100-277 Volt, 5000K, Clear Glass, Gray Finish, 10 Foot [3 meter] Power Cable
Overview
LED High Bay, Medium, 11250 Lumen, 80 Watt, 100-277 Volt, 5000K, Clear Glass, Gray Finish, 10 Foot [3 meter] Power Cable
Also known as: HEU7MC2ANNWNGN
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 80 |
Lumens: | 11250 |
Light Technology: | LED |
Volts AC: | 120-277 |
Wattage: | 80 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 11250 |
Customer Reviews
No reviews for this product
(0)