REXEL logo

Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

Item #: 13247
Cat #: 5362-SW
UPC: 078477141151
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, White
Also known as: 078477141151, 5362-SW

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)