LED Retrofit Lighting Module, 5", 950 Lumen, 4000K, 120V
Item #:
1324998
Cat #:
RL531-950L-DIMTR-120-40K-90-W-WH
UPC:
848070066867
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Retrofit Baffle Lighting Module, 5 Inch, 15 Watt, 950 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim
Overview
LED Retrofit Baffle Lighting Module, 5 Inch, 15 Watt, 950 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 848070066867, RL531-950L-DIMTR-120-40K-90-W-WH
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Wattage: | 15 |
Diameter: | 5 in |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 15 |
Color: | White |
Volts AC: | 120 |
Diameter: | 5 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)