Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 2.5m, (8.2 ')

Item #: 1325
Cat #: 1492-ACAB025D69
UPC: 781180608063
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 2.5 meter, (8.2 Foot)
Also known as: 781180608063, 1492-ACAB025D69

Specifications

Volt Amps: 2kVA
Type: Non-Encapsulated, Buck - Boost
Family / Style: 1492
Phase: 1
Volt Amps: 2kVA
Family / Style: 1492
Type: Non-Encapsulated, Buck - Boost
Phase: 1

Customer Reviews

No reviews for this product
(0)