Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 2.5m, (8.2 ')

Item #: 1325

Cat #: 1492-ACAB025D69

UPC: 781180608063

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 2.5 meter, (8.2 Foot)

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. 

Also known as: 781180608063, 1492-ACAB025D69

Specifications

Type: Connection Cable
Conductors: 20
Family / Style: 1492
Length: 2.500 m
Type: Connection Cable
Family / Style: 1492
Conductors: 20
Length: 2.500 m